Motion
MB1B40-500Z
Tie Rod Air Cylinder - 40 mm Bore, 500 mm Stroke
Mi Item #10147019
MFR #MB1B40-500Z
Price$176.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 40 mm Bore, 500 mm Stroke
Mi Item #10147019
MFR #MB1B40-500Z

Mfr description
MB1B40-500Z TIE ROD CYLINDER
  • Reduced weight
  • Can mount small auto switches on four surfaces
  • Dust-prevention from fastener (option)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.86/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    500 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)