Specifications
Dimensions
- Bore Diameter80 mm
Details
- Country of OriginJP
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesMB-Z
Overview
Mfr description
MB1B80-50Z TIE ROD CYLINDER
- Reduced weight
- Can mount small auto switches on four surfaces
- Dust-prevention from fastener (option)