Motion
MB1C40-350Z
MB-Z TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #10147097
MFR #MB1C40-350Z
List Price$174.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-Z TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #10147097
MFR #MB1C40-350Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.13/each for your price

Overview

Mfr description
MB1C40-350Z TIE ROD CYLINDER

Specifications

  • Country of Origin
    US
  • Bore Diameter
    40 mm
  • Series
    MB-Z
  • Port Thread Standard
    Rc
  • Mounting Type
    Single Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text