Overview
Mfr description
MB1C40-500Z TIE ROD CYLINDER W/PROFILE
- Reduced weight
- Can mount small auto switches on four surfaces
- Dust-prevention from fastener (option)
Specifications
- Country of OriginUS
- Stroke500 mm
- SeriesMB1
- Mounting TypeSingle Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data