Overview
Mfr description
MB1L32-250Z TIE ROD CYLINDER
- Reduced weight
- Can mount small auto switches on four surfaces
- Dust-prevention from fastener (option)
Specifications
- Country of OriginUS
- Bore Diameter32 mm
- SeriesMB-Z
- Port Thread StandardRc
- Mounting TypeAxial Foot
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data