Overview
Mfr description
MB1WB63-125Z TIE ROD CYLINDER
- Operating pressure: 0.05 to 1.0 MPa
- Piston speed: 50 to 1000 mm/s
- Air cushion: air cushion or rubber bumper
- Able to mount small auto switches on four surfaces
Specifications
- Country of OriginJP
- SeriesMB-Z
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data