Specifications
Dimensions
- Bore Diameter32 mm
Details
- Country of OriginJP
- Mounting TypeBasic
- Port Thread StandardG
- Product TypeTie Rod Air Cylinders
- SeriesMB-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)