Overview
Mfr description
MBB32TN-125NZ TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter32 mm
- Stroke125 mm
- SeriesMB-Z
- Port Thread StandardNPT
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data