Motion
MBB40-50Z
Tie Rod Air Cylinder - 40 mm Bore, 50 mm Stroke
Mi Item #10147523
MFR #MBB40-50Z
Price$129.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 40 mm Bore, 50 mm Stroke
Mi Item #10147523
MFR #MBB40-50Z

Mfr description
MBB40-50Z TIE ROD CYLINDER
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.31/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)