Motion
MBB63TN-250NZ

SMC CORP OF AMERICA
MBB63TN-250NZ

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10147790
MFR #MBB63TN-250NZ
Price$232.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBB63TN-250NZ

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10147790
MFR #MBB63TN-250NZ

Mfr description
MBB63TN-250NZ TIE ROD CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.99/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)