Overview
Mfr description
MBBD40-50-HL TIE ROD CYLINDER
- End lock type air cylinder
- 6 bore sizes available: 32mm ~ 100mm
- 7 mounting styles available
- Double acting , single rod
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesMB
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data