Specifications
Dimensions
- Bore Diameter50 mm
- Stroke800 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeAxial Foot
- Product TypeTie Rod Air Cylinders
- SeriesMB
Overview
Mfr description
MBBL50-800-HN TIE ROD CYLINDER
- End lock type air cylinder
- 6 bore sizes available: 32mm ~ 100mm
- 7 mounting styles available
- Double acting , single rod
- Auto switch capable