Specifications
Dimensions
- Bore Diameter63 mm
Details
- Country of OriginUS
- Mounting TypeSingle Clevis
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesMB-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)