Motion
MBD50TN-25NZ-NW

SMC CORP OF AMERICA
MBD50TN-25NZ-NW

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #10148112
MFR #MBD50TN-25NZ-NW
Price$286.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBD50TN-25NZ-NW

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #10148112
MFR #MBD50TN-25NZ-NW

Mfr description
MBD50TN-25NZ-NW TIE ROD CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.96/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)