Motion
MBD63TN-25Z-W

SMC CORP OF AMERICA
MBD63TN-25Z-W

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10148150
MFR #MBD63TN-25Z-W
Price$264.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBD63TN-25Z-W

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10148150
MFR #MBD63TN-25Z-W

Mfr description
MBD63TN-25Z-W TIE ROD CYLINDER
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.23/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)