1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MBF100TN-150NZ
Tie Rod Air Cylinder - 100 mm Bore, 150 mm Stroke
MI ITEM #
10148214
MFR #
MBF100TN-150NZ
Price
$326.73
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA MBF100TN-150NZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MBF100TN-150NZ
Tie Rod Air Cylinder - 100 mm Bore, 150 mm Stroke
MI ITEM #
10148214
MFR #
MBF100TN-150NZ
Mfr description
MBF100TN-150NZ TIE ROD CYLINDER
Lighter weight
Bore Sizes: 32, 40, 50, 63, 80, 100
Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$326
.73
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
100 mm
Stroke
150 mm
Details
Country of Origin
US
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Rod Flange
Port Thread Standard
NPT
Product Type
Tie Rod Air Cylinders
Series
MB-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items