Overview
Mfr description
MBKG100TN-300NZ-V TIE ROD CYLINDER
- Non-rotating rod: double acting single rod
- Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
- Strokes from 25mm through 800mm depending upon bore size
- Mounts: basic, foot, front or rear flange, single or double clevis & center trunnion
- With or without nylon or heat resistant rod boot
- Variety of switches and a variety of lead wire lengths
Specifications
- Country of OriginUS
- SeriesMB-Z
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data