Specifications
Dimensions
- Bore Diameter50 mm
Details
- Country of OriginUS
- Mounting TypeAxial Foot
- Port Thread StandardG
- Product TypeTie Rod Air Cylinders
- SeriesMB-Z
Overview
Mfr description
MBL50TF-100Z TIE ROD CYLINDER
- Lighter weight
- Bore Sizes: 32, 40, 50, 63, 80, 100
- Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
- Variety of switches
- RoHS compliant