Overview
Mfr description
MBWB63TF-150Z TIE ROD CYLINDER
- Bore Sizes: 32, 40, 50, 63, 80, 100, 125
- Mounts: basic, axial foot, flange and center trunnion
- Variety of switches
- RoHS compliant
Specifications
- Country of OriginJP
- Bore Diameter63 mm
- Mounting TypeBasic
- Port Thread StandardG
- SeriesMB-Z
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data