Motion
MBYB50-600Z
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #10148944
MFR #MBYB50-600Z
List Price$292.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #10148944
MFR #MBYB50-600Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.36/each for your price

Overview

Mfr description
MBYB50-600Z TIE ROD CYLINDER

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    50 mm
  • Series
    MB-Z
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text