Motion
MBYB63-150Z
MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10148946
MFR #MBYB63-150Z
List Price$256.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10148946
MFR #MBYB63-150Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.73/each for your price

Overview

Mfr description
MBYB63-150Z TIE ROD CYLINDER
  • Piston speed: 5 to 500mm/s
  • Standard strokes: 25 to 800mm
  • Bore sizes: 32, 40, 50, 63, 80, 100
  • Allowable leakage rate: 0.5 L/min (ANR)
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    63 mm
  • Series
    MB-Z
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text