Specifications
Dimensions
- Bore Diameter80 mm
Details
- Country of OriginJP
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesMB-Z
Overview
Mfr description
MBYB80-75Z TIE ROD CYLINDER
- Piston speed: 5 to 500mm/s
- Standard strokes: 25 to 800mm
- Bore sizes: 32, 40, 50, 63, 80, 100
- Allowable leakage rate: 0.5 L/min (ANR)
- Auto switch capable