Motion
MBYL40TN-350Z

SMC CORP OF AMERICA
MBYL40TN-350Z

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #10148972
MFR #MBYL40TN-350Z
Price$189.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBYL40TN-350Z

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #10148972
MFR #MBYL40TN-350Z

Mfr description
MBYL40TN-350Z TIE ROD CYLINDER
  • Piston speed: 5 to 500mm/s
  • Standard strokes: 25 to 800mm
  • Bore sizes: 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.36/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    JP
  • Mounting Type
    Axial Foot
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)