Motion
MDB1B40TN-150Z-M9PWL

SMC CORP OF AMERICA
MDB1B40TN-150Z-M9PWL

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #10149351
MFR #MDB1B40TN-150Z-M9PWL
Price$269.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1B40TN-150Z-M9PWL

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #10149351
MFR #MDB1B40TN-150Z-M9PWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$269.91/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Overview

Mfr description
MDB1B40TN-150Z-M9PWL TIE ROD CYLINDER
  • Reduced weight
  • Can mount small auto switches on four surfaces
  • Dust-prevention from fastener (option)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought