Overview
Mfr description
MDB1D50TN-500Z TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter50 mm
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Port Thread StandardNPT
- SeriesMB-Z
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data