Motion
MDB1D63TN-250JZ-NW-M9BAZ

SMC CORP OF AMERICA
MDB1D63TN-250JZ-NW-M9BAZ

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10149570
MFR #MDB1D63TN-250JZ-NW-M9BAZ
List Price$599.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1D63TN-250JZ-NW-M9BAZ

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10149570
MFR #MDB1D63TN-250JZ-NW-M9BAZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$599.09/each for your price

Overview

Mfr description
MDB1D63TN-250JZ-NW-M9BAZ TIE ROD
  • Reduced weight
  • Can mount small auto switches on four surfaces
  • Dust-prevention from fastener (option)

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Series
    MB-Z
  • Port Thread Standard
    NPT
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text