Motion
MDB1D80-400Z-NW

SMC CORP OF AMERICA
MDB1D80-400Z-NW

MB-Z TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #10149576
MFR #MDB1D80-400Z-NW
Price$457.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1D80-400Z-NW

MB-Z TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #10149576
MFR #MDB1D80-400Z-NW

Mfr description
MDB1D80-400Z-NW TIE ROD CYLINDER
  • Reduced weight
  • Can mount small auto switches on four surfaces
  • Dust-prevention from fastener (option)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.91/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)