Motion
MDB1G63-200Z-M9BWZ

SMC CORP OF AMERICA
MDB1G63-200Z-M9BWZ

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10149679
MFR #MDB1G63-200Z-M9BWZ
List Price$394.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1G63-200Z-M9BWZ

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
MI ITEM #10149679
MFR #MDB1G63-200Z-M9BWZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$394.45/each for your price

Overview

Mfr description
MDB1G63-200Z-M9BWZ TIE ROD CYLINDER
  • Reduced weight
  • Can mount small auto switches on four surfaces
  • Dust-prevention from fastener (option)

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Series
    MB-Z
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Head Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text