Motion
MDB1KB40-75JZ

SMC CORP OF AMERICA
MDB1KB40-75JZ

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #10149698
MFR #MDB1KB40-75JZ
Price$206.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1KB40-75JZ

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
MI ITEM #10149698
MFR #MDB1KB40-75JZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.80/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Overview

Mfr description
MDB1KB40-75JZ TIE ROD CYLINDER
  • Standard: double acting, non rotating single rod
  • Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
  • Strokes from 25mm through 700mm depending upon bore size
  • Mounts: basic, foot, flange, and clevis
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought