1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MDB1L50-150NZ-M9BZ3
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #
10149773
MFR #
MDB1L50-150NZ-M9BZ3
Price
$410.25
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA MDB1L50-150NZ-M9BZ3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MDB1L50-150NZ-M9BZ3
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #
10149773
MFR #
MDB1L50-150NZ-M9BZ3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$410.25
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
50 mm
Details
Country of Origin
US
Magnet
Built-in
Mounting Type
Axial Foot
Port Thread Standard
Rc
Product Type
Tie Rod Air Cylinders
Series
MB-Z
Overview
Mfr description
MDB1L50-150NZ-M9BZ3 TIE ROD CYLINDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought