Overview
Mfr description
MDB1WB100-175NZ TIE ROD CYLINDER
Specifications
- Country of OriginJP
- Bore Diameter100 mm
- SeriesMB-Z
- Port Thread StandardRc
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data