Motion
MDB1WB50-200Z

SMC CORP OF AMERICA
MDB1WB50-200Z

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #10149802
MFR #MDB1WB50-200Z
List Price$283.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1WB50-200Z

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #10149802
MFR #MDB1WB50-200Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$283.21/each for your price

Overview

Mfr description
MDB1WB50-200Z TIE ROD CYLINDER

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    50 mm
  • Series
    MB-Z
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text