Motion
MDBB50TF-450Z

SMC CORP OF AMERICA
MDBB50TF-450Z

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #10150416
MFR #MDBB50TF-450Z
Price$250.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBB50TF-450Z

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #10150416
MFR #MDBB50TF-450Z

Mfr description
MDBB50TF-450Z TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.26/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)