Motion
MDBB80TN-150Z-M9PSAPC

SMC CORP OF AMERICA
MDBB80TN-150Z-M9PSAPC

MB-Z TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #10150748
MFR #MDBB80TN-150Z-M9PSAPC
List Price$399.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBB80TN-150Z-M9PSAPC

MB-Z TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #10150748
MFR #MDBB80TN-150Z-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$399.96/each for your price

Overview

Mfr description
MDBB80TN-150Z-M9PSAPC TIE ROD CYLINDER
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
  • Variety of switches
  • RoHS compliant

Specifications

  • Country of Origin
    US
  • Bore Diameter
    80 mm
  • Series
    MB-Z
  • Port Thread Standard
    NPT
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text