Motion
MDBBF40-200-HL-A93L

SMC CORP OF AMERICA
MDBBF40-200-HL-A93L

Tie Rod Air Cylinder - 40 mm Bore, 200 mm Stroke
Mi Item #10150920
MFR #MDBBF40-200-HL-A93L
Price$296.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBF40-200-HL-A93L

Tie Rod Air Cylinder - 40 mm Bore, 200 mm Stroke
Mi Item #10150920
MFR #MDBBF40-200-HL-A93L

Mfr description
MDBBF40-200-HL-A93L TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.11/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    200 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)