Motion
MDBBF50-250-HN-M9BASDPC3

SMC CORP OF AMERICA
MDBBF50-250-HN-M9BASDPC3

Tie Rod Air Cylinder - 50 mm Bore, 250 mm Stroke
Mi Item #10150945
MFR #MDBBF50-250-HN-M9BASDPC3
Price$510.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBF50-250-HN-M9BASDPC3

Tie Rod Air Cylinder - 50 mm Bore, 250 mm Stroke
Mi Item #10150945
MFR #MDBBF50-250-HN-M9BASDPC3

Mfr description
MDBBF50-250-HN-M9BASDPC3 TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.52/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    250 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)