Motion
MDBF50-300NZ-M9BL

SMC CORP OF AMERICA
MDBF50-300NZ-M9BL

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #10151918
MFR #MDBF50-300NZ-M9BL
Price$365.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBF50-300NZ-M9BL

MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #10151918
MFR #MDBF50-300NZ-M9BL

Mfr description
MDBF50-300NZ-M9BL TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.48/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)