Motion
MDBF50-450Z
Tie Rod Air Cylinder - 50 mm Bore, 450 mm Stroke
Mi Item #10151938
MFR #MDBF50-450Z
Price$271.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 50 mm Bore, 450 mm Stroke
Mi Item #10151938
MFR #MDBF50-450Z

Mfr description
MDBF50-450Z TIE ROD CYLINDER
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.50/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    450 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)