Motion
MDBG100-250Z-M9PWMDPC

SMC CORP OF AMERICA
MDBG100-250Z-M9PWMDPC

Tie Rod Air Cylinder - 100 mm Bore, 250 mm Stroke
MI ITEM #10152191
MFR #MDBG100-250Z-M9PWMDPC
List Price$515.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBG100-250Z-M9PWMDPC

Tie Rod Air Cylinder - 100 mm Bore, 250 mm Stroke
MI ITEM #10152191
MFR #MDBG100-250Z-M9PWMDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.18/each for your price

Overview

Mfr description
MDBG100-250Z-M9PWMDPC TIE ROD CYLINDER

Specifications

  • Country of Origin
    US
  • Bore Diameter
    100 mm
  • Stroke
    250 mm
  • Series
    MB-Z
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Head Flange
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text