Overview
Mfr description
MDBG40TN-250Z TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter40 mm
- SeriesMB-Z
- Port Thread StandardNPT
- MagnetBuilt-in
- Mounting TypeHead Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data