Motion
MDBKB100-150Z

SMC CORP OF AMERICA
MDBKB100-150Z

MB-Z TIE ROD CYLINDER with 100 mm Bore Size
MI ITEM #10152328
MFR #MDBKB100-150Z
Price$402.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBKB100-150Z

MB-Z TIE ROD CYLINDER with 100 mm Bore Size
MI ITEM #10152328
MFR #MDBKB100-150Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$402.91/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Overview

Mfr description
MDBKB100-150Z TIE ROD CYLINDER
  • Non-rotating rod: double acting single rod
  • Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
  • Strokes from 25mm through 800mm depending upon bore size
  • Mounts: basic, foot, front or rear flange, single or double clevis & center trunnion
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought