Motion
MDBKB32TN-75Z

SMC CORP OF AMERICA
MDBKB32TN-75Z

MB-Z TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #10152355
MFR #MDBKB32TN-75Z
Price$143.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBKB32TN-75Z

MB-Z TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #10152355
MFR #MDBKB32TN-75Z

Mfr description
MDBKB32TN-75Z TIE ROD CYLINDER
  • Non-rotating rod: double acting single rod
  • Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
  • Strokes from 25mm through 800mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.85/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)