Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginJP
- MagnetBuilt-in
- Mounting TypeBasic/Without bracket
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesMB-Z
Overview
Mfr description
MDBKB40-25Z TIE ROD CYLINDER