Motion
MDBKB40-75Z-M9P

SMC CORP OF AMERICA
MDBKB40-75Z-M9P

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #10152367
MFR #MDBKB40-75Z-M9P
Price$257.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBKB40-75Z-M9P

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #10152367
MFR #MDBKB40-75Z-M9P

Mfr description
MDBKB40-75Z-M9P TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.87/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)