Overview
Mfr description
MDBKB40TF-250Z TIE ROD CYLINDER
Specifications
- Country of OriginJP
- Bore Diameter40 mm
- SeriesMB-Z
- Port Thread StandardG
- MagnetBuilt-in
- Mounting TypeBasic/Without bracket
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data