Overview
Mfr description
MDBKWB32TN-200Z TIE ROD CYLINDER
- Double acting, non rotating double rod
- Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
- Strokes from 25mm through 700mm depending upon bore size
- Mounts: basic, foot, flange, & center trunnion
- With or without nylon or heat resistant rod boot, one end only
- Variety of switches and a variety of lead wire lengths
Specifications
- Country of OriginJP
- Bore Diameter32 mm
- SeriesMB-Z
- Port Thread StandardNPT
- MagnetBuilt-in
- Mounting TypeBasic/Without bracket
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data