Motion
MDBT100-400Z-NW-M9NSAPC

SMC CORP OF AMERICA
MDBT100-400Z-NW-M9NSAPC

MB-Z TIE ROD CYLINDER with 100 mm Bore Size
MI ITEM #10153050
MFR #MDBT100-400Z-NW-M9NSAPC
Price$693.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT100-400Z-NW-M9NSAPC

MB-Z TIE ROD CYLINDER with 100 mm Bore Size
MI ITEM #10153050
MFR #MDBT100-400Z-NW-M9NSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$693.85/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Center Trunnion
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z

Overview

Mfr description
MDBT100-400Z-NW-M9NSAPC TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought