Motion
MDBT40TF-150Z-NW-M9PWMAPC

SMC CORP OF AMERICA
MDBT40TF-150Z-NW-M9PWMAPC

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #10153145
MFR #MDBT40TF-150Z-NW-M9PWMAPC
Price$406.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT40TF-150Z-NW-M9PWMAPC

MB-Z TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #10153145
MFR #MDBT40TF-150Z-NW-M9PWMAPC

Mfr description
MDBT40TF-150Z-NW-M9PWMAPC TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Center Trunnion
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)