Motion
MDBT63-600Z-M9BWL

SMC CORP OF AMERICA
MDBT63-600Z-M9BWL

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #10153277
MFR #MDBT63-600Z-M9BWL
Price$457.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT63-600Z-M9BWL

MB-Z TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #10153277
MFR #MDBT63-600Z-M9BWL

Mfr description
MDBT63-600Z-M9BWL TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.35/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Center Trunnion
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)