Motion
MDBT80TN-250Z-NW-M9BW

SMC CORP OF AMERICA
MDBT80TN-250Z-NW-M9BW

MB-Z TIE ROD CYLINDER with 80 mm Bore Size
Mi Item #10153373
MFR #MDBT80TN-250Z-NW-M9BW
Price$551.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBT80TN-250Z-NW-M9BW

MB-Z TIE ROD CYLINDER with 80 mm Bore Size
Mi Item #10153373
MFR #MDBT80TN-250Z-NW-M9BW

Mfr description
MDBT80TN-250Z-NW-M9BW TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.37/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Center Trunnion
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)